Zoro Homepage

600GB SAS 15K HOT SWAP

  • Mfr # 400-ATIN-ACC

  • Zoro # G210602602


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Drive Type
Internal
Hot Pluggable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-ATIN-ACC
Zoro #
G210602602
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Drive Type
Internal
Hot Pluggable
Yes
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
600 GB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.