Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65-WATT SLIM AC ADAPTER

  • Mfr # GX20K15992-ACC

  • Zoro # G310601505


product price: $57.55
/ea

Key Features

Standards
GS, TÜV
Green Environmental Attribute
Environmentally Friendly
Output Voltage
20V DC
Device Supported
Notebook
Max. Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX20K15992-ACC
Zoro #
G310601505
UPC #
-
Country of Origin
China

Details

Standards
GS, TÜV
Green Environmental Attribute
Environmentally Friendly
Output Voltage
20V DC
Device Supported
Notebook
Item
AC Adapter
Max. Output Power
65 W
Input Voltage
230V AC
Compatibility
Lenovo Notebooks: Yoga 900, Yoga 700 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.