Zoro Homepage

65-WATT SLIM AC ADAPTER

  • Mfr # H6Y82AA-ACC

  • Zoro # G410601580


product price: $109.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Device Supported
Smartphone
Features
Universal Adapter, Multiple Power Tips
Max. Output Power
65 W
Output Voltage
5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6Y82AA-ACC
Zoro #
G410601580
UPC #
810001240936
Country of Origin
China

Details

USB
Yes
Device Supported
Smartphone
Features
Universal Adapter, Multiple Power Tips
Max. Output Power
65 W
Item
AC Adapter
Output Voltage
5V DC
Compatibility
HP 250 G2 Notebook, HP ZBook 14 Notebook HP Notebook: Ultrabook, Business HP EliteBook Notebooks: 820 G1, 840 G1, 850 G1 HP ProBook Notebooks: 64X G1, 65X G1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.