72GB 2.5 SAS HDD
Mfr # 434916-001-ACC
Zoro # G510599428
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
72 GB
Speed
10000 RPM
Drive Type
Internal
Drive Interface
SAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434916-001-ACC
Zoro #
G510599428
UPC #
810001241414
Country of Origin
China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
72 GB
Speed
10000 RPM
Drive Type
Internal
Drive Interface
SAS
Max. External Data Transfer Rate
300 MB/s
Hot Swappable
Yes
Storage Capacity
72 GB
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Drive Interface Standard
3Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.