Zoro Homepage

813874-B21 COMP SFP+ TAA XCVR

  • Mfr # 813874-B21-ACC

  • Zoro # G210657190


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Number of Ports
1
Twisted Pair Cable Standard
Category 6a
Max. Distance Supported
0.03 km
Max. Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813874-B21-ACC
Zoro #
G210657190
UPC #
810001241131
Country of Origin
Taiwan, Province of China

Details

Item
SFP+ Transceiver
Connector Type
RJ-45
Number of Ports
1
Twisted Pair Cable Standard
Category 6a
Max. Distance Supported
0.03 km
Max. Data Transfer Rate
10 Gbit/s
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10GBase-T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.