Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB 1RX8 PC4-2400T-E STND KIT

  • Mfr # 862974-B21-ACC

  • Zoro # G510602111


product price: $59.35
/ea

Key Features

Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Device Supported
Server
Number of Pins
288
Memory Speed
2400 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862974-B21-ACC
Zoro #
G510602111
UPC #
810001241889
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Device Supported
Server
Number of Pins
288
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
Compatibility
HPE 10 Series ProLiant Gen9 Entry Servers
CAS Latency
CL17
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.