Zoro Homepage

8GB DDR3-1333 ECC UDIMM FOR DEL

  • Mfr # A6559261-ACC

  • Zoro # G410602600


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Number of Pins
240
Error Checking
ECC
Memory Speed
1333 MHz
Memory Size
8 GB
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6559261-ACC
Zoro #
G410602600
UPC #
-
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Number of Pins
240
Error Checking
ECC
Memory Speed
1333 MHz
Item
RAM Module
Memory Technology
DDR3 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.