8GB DDR3-1600 ECC UDIMM FOR IBM
Mfr # 00D4959-ACC
Zoro # G810602613
product price: $68.95
/eaKey Features
Memory Technology
DDR3 SDRAM
Memory Size
8 GB
Memory Speed
1600 MHz
Number of Pins
240
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00D4959-ACC
Zoro #
G810602613
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Number of Pins
240
Error Checking
ECC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.