Zoro Homepage

8GB DDR3L-1600 LOW VOLTAGE UDIMM

  • Mfr # A8733212-ACC

  • Zoro # G610601748


product price: $70.99
/ea

Key Features

Memory Size
8 GB
Memory Standard
DDR3L-1600/PC3-12800
Memory Technology
DDR3L SDRAM
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8733212-ACC
Zoro #
G610601748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Standard
DDR3L-1600/PC3-12800
Memory Technology
DDR3L SDRAM
Memory Speed
1600 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.