Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR3L-1600 LOWVOLTAGESODIMMFORINTEL

  • Mfr # IDNUC8GL-ACC

  • Zoro # G210598059


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3L SDRAM
Memory Size
8 GB
Memory Standard
DDR3L-1600/PC3-12800
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDNUC8GL-ACC
Zoro #
G210598059
UPC #
-
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Technology
DDR3L SDRAM
Item
RAM Module
Memory Standard
DDR3L-1600/PC3-12800
Memory Speed
1600 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.