Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4-2400 ECC RDIMM

  • Mfr # 803028-B21-ACC

  • Zoro # G810601296


product price: $203.07
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Signal Processing
Registered
Error Checking
ECC
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803028-B21-ACC
Zoro #
G810601296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Number of Pins
288
Signal Processing
Registered
Error Checking
ECC
Memory Speed
2400 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.