8GB DDR4-2400 ECC RDIMM
Mfr # T9V39AA-ACC
Zoro # G210600523
product price: $203.07
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Size
8 GB
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9V39AA-ACC
Zoro #
G210600523
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Number of Pins
288
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Item
RAM Module
Memory Speed
2400 MHz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.