Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4-2400 UDIMM

  • Mfr # Z9H60AA-ACC

  • Zoro # G710600559


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Number of Pins
288
Compatibility
HP EliteOne 800: G3 Desktop Mini PC, G3 Small Form Factor PC, G3 Tower PC HP ProDesk 400: G3 Desktop Mini PC, G4 Microtower PC, G4 Small Form Factor PC HP ProDesk 600: G3 Desktop Mini PC, G3 Microtower PC, G3 Small Form Factor PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9H60AA-ACC
Zoro #
G710600559
UPC #
-
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Number of Pins
288
Compatibility
HP EliteOne 800: G3 Desktop Mini PC, G3 Small Form Factor PC, G3 Tower PC HP ProDesk 400: G3 Desktop Mini PC, G4 Microtower PC, G4 Small Form Factor PC HP ProDesk 600: G3 Desktop Mini PC, G3 Microtower PC, G3 Small Form Factor PC
Device Supported
Desktop PC
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.