8GB DDR4-2400 UDIMM
Mfr # Z9H60AT-ACC
Zoro # G810600527
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Number of Pins
288
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9H60AT-ACC
Zoro #
G810600527
UPC #
-
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Signal Processing
Unbuffered
Item
RAM Module
Memory Voltage
1.20 V
Number of Pins
288
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
CAS Latency
CL15
Device Supported
Desktop PC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.