8GB DDR4-2666 LENOVO 4ZC7A08696
Mfr # 4ZC7A08696-ACC
Zoro # G210602282
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
TruDDR4
Memory Standard
DDR4-2666/PC4-21333
Memory Size
8 GB
Signal Processing
Unbuffered
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4ZC7A08696-ACC
Zoro #
G210602282
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Memory Technology
TruDDR4
Memory Standard
DDR4-2666/PC4-21333
Item
RAM Module
Signal Processing
Unbuffered
Device Supported
Server
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Number of Pins
288
Error Checking
ECC
Compatibility
Lenovo ThinkSystem Servers: ST50, ST58, SR150, SR158, SR250, SR258, ST250, ST258
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.