Zoro Homepage

8GB DDR4-2666 SODIMM FOR HP - 3TK88AA

  • Mfr # 3TK88AA-ACC

  • Zoro # G810597865


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
Memory Size
8 GB
Memory Technology
DDR4 SDRAM
Device Supported
Mini PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TK88AA-ACC
Zoro #
G810597865
UPC #
810001240905
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM
Device Supported
Mini PC
Number of Pins
260
Compatibility
HP Prodcuts: Elite Slice Desktop PC, Elite Slice For Meeting Rooms Desktop PC, EliteDesk 800 35W G3 Desktop Mini PC, EliteDesk 800 65W G3 Desktop Mini PC
Memory Standard
DDR4-2666/PC4-21300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.