Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4 2666 UDIMM

  • Mfr # 3TK87AT-ACC

  • Zoro # G610602257


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Desktop PC
Memory Speed
2666 MHz
Number of Modules
(1) 8GB
Memory Size
8 GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TK87AT-ACC
Zoro #
G610602257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Device Supported
Desktop PC
Memory Speed
2666 MHz
Item
RAM Module
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21333
Compatibility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.