Zoro Homepage

8GB DDR4-2666 UDIMM FOR HP-3PL81AA, 3PL81AT

  • Mfr # 3PL81AA-ACC

  • Zoro # G110600982


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Error Checking
Non-ECC
Memory Size
8 GB
Number of Pins
288
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PL81AA-ACC
Zoro #
G110600982
UPC #
810001240554
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Signal Processing
Registered
Error Checking
Non-ECC
Number of Pins
288
Memory Speed
2666 MHz
Compatibility
HP Z4 G4 Workstation
Device Supported
Workstation
Number of Modules
(1) 8GB
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Memory Technology
DDR4 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.