8GB DDR4-2666 UDIMM FOR LENOVO -4X70R38787
Mfr # 4X70R38787-ACC
Zoro # G210601001
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Memory Size
8 GB
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X70R38787-ACC
Zoro #
G210601001
UPC #
810001241728
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR4-2666/PC4-21300
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Item
RAM Module
Number of Pins
288
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.