Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB LOW POWER DDR2-800 ECC FBDI

  • Mfr # 46C7572-ACC

  • Zoro # G110601569


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
800 MHz
Memory Technology
DDR2 SDRAM
Error Checking
ECC
Memory Size
8 GB
Memory Standard
DDR2-800/PC2-6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46C7572-ACC
Zoro #
G110601569
UPC #
-
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Speed
800 MHz
Memory Technology
DDR2 SDRAM
Error Checking
ECC
Item
RAM Module
Memory Standard
DDR2-800/PC2-6400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.