Zoro Homepage

8GB PC3-12800L SODIMM 1.35V

  • Mfr # H6Y77UT-ACC

  • Zoro # G310597792


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Memory Voltage
1.35 V
CAS Latency
CL11
Memory Size
8 GB
Number of Pins
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6Y77UT-ACC
Zoro #
G310597792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Error Checking
Non-ECC
Memory Voltage
1.35 V
CAS Latency
CL11
Number of Pins
204
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.