Zoro Homepage

8TB 3.5 SAS NL HDD

  • Mfr # 00WE790-ACC

  • Zoro # G510594591


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SAS (NL-SAS)
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00WE790-ACC
Zoro #
G510594591
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SAS (NL-SAS)
Wireless LAN
No
Interface
Near Line SAS (NL-SAS)
Storage Capacity
8 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.