
90-WATT AC ADAPTER FOR LENOVO -
Mfr # 0B46994-ACC
Zoro # G510600858
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Max. Output Current
4.50 A
Device Supported
Notebook
Output Voltage
20V DC
Brand Compatibility
Lenovo
Compatibility
Lenovo ThinkPad E440,Lenovo ThinkPad E540,Lenovo ThinkPad Edge E550 20DF,Lenovo ThinkPad Helix 3697,3698,3701,3702,Lenovo ThinkPad L440,Lenovo ThinkPad L450 20DT,Lenovo ThinkPad L540,Lenovo ThinkPad T431s,Lenovo ThinkPad T440p 20AN,20AW,Lenovo ThinkPad T440s,Lenovo ThinkPad T450 20BU,20BV,Lenovo ThinkPad T450s 20BW,20BX,Lenovo ThinkPad T530 2359,2393,2394,Lenovo ThinkPad T540p 20BE,20BF,Lenovo ThinkPad T550 20CJ,20CK,Lenovo ThinkPad W550s 20E1,Lenovo ThinkPad X1 Carbon,Lenovo ThinkPad X1 Carbon Touch,Lenovo ThinkPad X230s,Lenovo ThinkPad X240,Lenovo ThinkPad X240s,Lenovo ThinkPad Yoga 20C0,20CD,Lenovo ThinkPad Yoga 12 20DK,20DL,Lenovo ThinkPad Yoga 14 20DM,20DN,Lenovo ThinkPad Yoga 15 20DQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0B46994-ACC
Zoro #
G510600858
UPC #
810001240493
Country of Origin
China
Details
Max. Output Current
4.50 A
Device Supported
Notebook
Output Voltage
20V DC
Brand Compatibility
Lenovo
Compatibility
Lenovo ThinkPad E440,Lenovo ThinkPad E540,Lenovo ThinkPad Edge E550 20DF,Lenovo ThinkPad Helix 3697,3698,3701,3702,Lenovo ThinkPad L440,Lenovo ThinkPad L450 20DT,Lenovo ThinkPad L540,Lenovo ThinkPad T431s,Lenovo ThinkPad T440p 20AN,20AW,Lenovo ThinkPad T440s,Lenovo ThinkPad T450 20BU,20BV,Lenovo ThinkPad T450s 20BW,20BX,Lenovo ThinkPad T530 2359,2393,2394,Lenovo ThinkPad T540p 20BE,20BF,Lenovo ThinkPad T550 20CJ,20CK,Lenovo ThinkPad W550s 20E1,Lenovo ThinkPad X1 Carbon,Lenovo ThinkPad X1 Carbon Touch,Lenovo ThinkPad X230s,Lenovo ThinkPad X240,Lenovo ThinkPad X240s,Lenovo ThinkPad Yoga 20C0,20CD,Lenovo ThinkPad Yoga 12 20DK,20DL,Lenovo ThinkPad Yoga 14 20DM,20DN,Lenovo ThinkPad Yoga 15 20DQ
Max. Output Power
90 W
Item
Power Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.