900GB 10K SFF SAS HD KIT
Mfr # J9F47A-ACC
Zoro # G710599976
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Interface
12Gb/s SAS
Recording Capacity
900 GB
Speed
10000 RPM
Buffer
128 MB
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9F47A-ACC
Zoro #
G710599976
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
12Gb/s SAS
Recording Capacity
900 GB
Speed
10000 RPM
Buffer
128 MB
Hot Swappable
Yes
Drive Interface
SAS
Device Supported
Storage System
Drive Type
Internal
Storage Capacity
900 GB
Drive Interface Standard
12Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.