900GB SAS 2.5INCH HOT-SWAP DRIVE
Mfr # 81Y9650-ACC
Zoro # G610600888
product price:Â $707.99
/ea
Free Shipping & Returns
Key Features
For Use With
IBM System x3650 M4 (7915) Server
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81Y9650-ACC
Zoro #
G610600888
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4 in
Width
2.8 in
Height
0.6 in
Details
Item
Hard Drive
For Use With
IBM System x3650 M4 (7915) Server
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SAS
Device Supported
Server
Drive Interface Standard
6Gb/s SAS
Storage Capacity
900 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.