Zoro Homepage

AA1419050-E6 COMP SFP TAA XCVR

  • Mfr # AA1419050-E6-ACC

  • Zoro # G710598733


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Wavelength
1310 nm
Interfaces/Ports Details
(1) LC Duplex 1000Base-XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1419050-E6-ACC
Zoro #
G710598733
UPC #
-
Country of Origin
China

Dimensions

Wavelength
1310 nm

Details

Item
SFP Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-XD
Application
Data Networking
Fiber Optic Mode
Single-mode
Compatibility
Metro Ethernet Routing Switch 8600

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.