ABCU-5741ARZ AVAGO COMPAT SFP TAA XCVR
Mfr # ABCU-5741ARZ-ACC
Zoro # G010659714
product price: $73.95
/eaKey Features
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABCU-5741ARZ-ACC
Zoro #
G010659714
UPC #
-
Country of Origin
China
Details
Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Network Technology
100/1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Features
Hot-swappable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.