Zoro Homepage

ACC XEROX - MEMORY - 2 GB - UNBUFFERED - NON-ECC - FOR PHASER 6700

  • Mfr # 097S04396-ACC

  • Zoro # G410604291


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Signal Processing
Unbuffered
Compatibility
Xerox Phaser Printers:6700Dn, 6700DT, 6700DX, 6700N
Device Supported
Printer
Number of Modules
(1) 2GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097S04396-ACC
Zoro #
G410604291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Error Checking
Non-ECC
Signal Processing
Unbuffered
Compatibility
Xerox Phaser Printers:6700Dn, 6700DT, 6700DX, 6700N
Device Supported
Printer
Number of Modules
(1) 2GB
Item
RAM Module
Memory Technology
DRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.