ACCORTEC8GB DDR42666SODIMM HP4VN06AA
Mfr # 4VN06AA-ACC
Zoro # G010598013
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
Memory Size
8 GB
Device Supported
Mobile Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VN06AA-ACC
Zoro #
G010598013
UPC #
810001241339
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Item
RAM Module
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
Device Supported
Mobile Workstation
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
288
Compatibility
HP Mobile Workstations: ZBook 15 G5 , ZBook 17 G5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.