AFCT-5710PZ COMP SFP TAA XCVR
Mfr # AFCT-5710PZ-ACC
Zoro # G610657905
product price: $59.35
/eaKey Features
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Max. Distance Supported
10 km
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFCT-5710PZ-ACC
Zoro #
G610657905
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Max. Distance Supported
10 km
Application
Optical Network
Features
Hot-swappable
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
1 Gbit/s
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.