Shop ACCORTEC
See all product information
Create Account
ALCATEL-LUCENT QSFP-40G-C7M COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ D
- Mfr # QSFP-40G-C7M-ACC
- Zoro # G123563557
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
Cable Length
22.97 ft
End 1 Gender
Male
Wire Size
24 AWG
End 2 Connection Type
QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40G-C7M-ACC
- Zoro #
- G123563557
- UPC #
- -
- Country of Origin
- United States
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- End 1 Gender
- Male
- End 2 Connection Type
- QSFP+ Network
- End 2 Gender
- Male
Dimensions
- Cable Length
- 22.97 ft
- Wire Size
- 24 AWG
Description
ACCORTEC ALCATEL-LUCENT QSFP-40G-C7M COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.