Shop ACCORTEC
See all product information
Create Account
ALCATEL-LUCENT SFP-10G-C10M COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ DI
- Mfr # SFP-10G-C10M-ACC
- Zoro # G523563508
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
Wire Size
24 AWG
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-C10M-ACC
- Zoro #
- G523563508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 32.81 ft
- Wire Size
- 24 AWG
Details
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Description
ACCORTEC ALCATEL-LUCENT SFP-10G-C10M COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ DI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.