ALCATEL-LUCENT SFP-10G-C5M COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ DIR
- Mfr # SFP-10G-C5M-ACC
- Zoro # G023563626
product price:Â
$
94.49
/ea
Key Features
End 1 Gender
Male
Cable Length
16.40 ft
End 2 Gender
Male
End 2 Connection Type
SFP+ Network
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-C5M-ACC
- Zoro #
- G023563626
- UPC #
- -
- Country of Origin
- United States
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 2 Connection Type
- SFP+ Network
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 16.40 ft
Description
ACCORTEC ALCATEL-LUCENT SFP-10G-C5M COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ DIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.