Zoro Homepage

AT-SPFX/2-00 COMP SFP TAA XCVR

  • Mfr # AT-SPFX/2-00-ACC

  • Zoro # G110656897


product price: $52.99
/ea

Key Features

Connector Type
LC
Number of Ports
1
Compatibility
Allied Telesis range of products that support 100Mbps SFP uplink connections.
Media Type Supported
Optical Fiber
Series
AT-SPF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-SPFX/2-00-ACC
Zoro #
G110656897
UPC #
769118365486
Country of Origin
China

Dimensions

Wavelength
1310 nm

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Compatibility
Allied Telesis range of products that support 100Mbps SFP uplink connections.
Media Type Supported
Optical Fiber
Series
AT-SPF
Application
Data Networking
Interfaces/Ports Details
(1) LC 100Base-FX
Features
Hot-swappable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.