BATT404 LI-ION 6-CELL BATTERY
Mfr # 0A36292-ACC
Zoro # G210604491
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Energy
62 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36292-ACC
Zoro #
G210604491
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Energy
62 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Max. Battery Run Time
8.50 hrs
Item
Battery
Compatibility
Lenovo ThinkPad Notebooks:X121e, X130e, X131e
Output Voltage
10.8V DC
Number of Cells
6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.