Shop ACCORTEC
See all product information
Create Account
CAT6 550MHZ PVC SOLID BLUE- 1000FT SPOOL PULL BO
- Mfr # C6SO-BSP-ACC
- Zoro # G710600108
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Bare Wire
Cable Length
1000 ft
Performance Category
Category 6
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6SO-BSP-ACC
- Zoro #
- G710600108
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
Dimensions
- Cable Length
- 1000 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.