Shop ACCORTEC
See all product information
Create Account
CAT6A WHITE PATCH CORD 5FT
- Mfr # C6AS28MB-W5-ACC
- Zoro # G914874039
product price:Â
$
24.79
/ea
Key Features
Wire Size
28 AWG
Cable Length
5 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45 Network
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AS28MB-W5-ACC
- Zoro #
- G914874039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Color
- White
- Performance Category
- Category 6a
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.