Zoro Homepage

CISCO COMPATIBLE 1000BASE-SX SFP TRANSCEIVER MODULE, MMF, 850NM, DOM TA

  • Mfr # GLC-SX-MMD-ACC

  • Zoro # G410593427


product price: $63.85
/ea

Key Features

Connector Type
LC/PC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-SX-MMD-ACC
Zoro #
G410593427
UPC #
810001240349
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC/PC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC/PC 1000Base-SX Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-SX
Environmentally Friendly
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.