Zoro Homepage

CISCO COMPATIBLE 1000BASE-T GIGABIT ETHERNET SFP MODULE - 1 X 1000BASE-

  • Mfr # SFP-GE-T-ACC

  • Zoro # G210595478


product price: $56.65
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-GE-T-ACC
Zoro #
G210595478
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Network Standard
1000Base-T
Environmentally Friendly
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.