Zoro Homepage

CISCO COMPLIANT 10GBASE-SR SFP+ OPTIC MODULE

  • Mfr # SFP-10G-SR-ACC

  • Zoro # G510595802


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC/PC
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-SR-ACC
Zoro #
G510595802
UPC #
810001240004
Country of Origin
Taiwan, Province of China

Details

Connector Type
LC/PC
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC/PC 10GBase-SR Network
Number of Ports
1
Item
SFP+ Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.