Zoro Homepage

CISCO GLC-T COMPATIBLE TAA COMPLIANT 1000BASE-TX SFP TRANSCEIVER

  • Mfr # GLC-T-ACC

  • Zoro # G610593449


product price: $72.85
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-T-ACC
Zoro #
G610593449
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Network Standard
1000Base-T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.