Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO GLC-TE COMP SFP TAA XCVR

  • Mfr # GLC-TE-ACC

  • Zoro # G010659509


product price: $73.75
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Compatibility
Cisco Nexus Series Switches: 7700 F3-Series, 9372PX, 9396PX
Network Technology
1000Base-T
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-TE-ACC
Zoro #
G010659509
UPC #
810001240752
Country of Origin
China

Details

Item
SFP (mini-GBIC) Transceiver Module
Connector Type
RJ-45
Number of Ports
1
Compatibility
Cisco Nexus Series Switches: 7700 F3-Series, 9372PX, 9396PX
Network Technology
1000Base-T
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Media Type Supported
Twisted Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.