Shop ACCORTEC
See all product information
Create Account
CISCO QSFP-4X25G-AOC3M COMPATIBLE COMPATIBLE TAA COMPLIANT 100GBASE-AOC
- Mfr # QSFP-4X25G-AOC3M-ACC
- Zoro # G923563283
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
SFP28 Network
Features
Active Optical Technology
For Use With
Network Device
End 1 Connection Type
QSFP28 Network
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-4X25G-AOC3M-ACC
- Zoro #
- G923563283
- UPC #
- -
- Country of Origin
- United States
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
- Features
- Active Optical Technology
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 9.84 ft
Description
ACCORTEC CISCO QSFP-4X25G-AOC3M COMPATIBLE COMPATIBLE TAA COMPLIANT 100GBASE-AOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.