Shop ACCORTEC
See all product information
Create Account
CISCO QSFP-4X25G-AOC5M COMPATIBLE COMPATIBLE TAA COMPLIANT 100GBASE-AOC
- Mfr # QSFP-4X25G-AOC5M-ACC
- Zoro # G523563317
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
Features
Active Optical Technology
End 2 Connection Type
SFP28 Network
For Use With
Network Device
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-4X25G-AOC5M-ACC
- Zoro #
- G523563317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 16.40 ft
Details
- End 1 Connection Type
- QSFP28 Network
- Features
- Active Optical Technology
- End 2 Connection Type
- SFP28 Network
- For Use With
- Network Device
- Item
- Network Cable
Description
ACCORTEC CISCO QSFP-4X25G-AOC5M COMPATIBLE COMPATIBLE TAA COMPLIANT 100GBASE-AOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.