Zoro Homepage

COMPLIANT GE SFP LC CONNECTOR LX/LH TRANSCEIVER

  • Mfr # GLC-LH-SM-ACC

  • Zoro # G310593428


product price: $61.15
/ea

Key Features

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX/LH
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-LH-SM-ACC
Zoro #
G310593428
UPC #
810001240813
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX/LH
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
Application
Optical Network
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-LX/LH
Environmentally Friendly
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.