Shop ACCORTEC
See all product information
Create Account
DAC CABLE IB HDR 200GB/S QSFP56 30AWG MELLANOX COMPATIBLE TAA COMPLIANT- 1.5M
- Mfr # MCP1650-H01AE30-ACC
- Zoro # G810597384
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
End 1 Gender
Male
Cable Length
4.92 ft
End 2 Connection Type
QSFP56 Network
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP1650-H01AE30-ACC
- Zoro #
- G810597384
- UPC #
- -
- Country of Origin
- Korea, Republic of
- End 1 Connection Type
- QSFP56 Network
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- QSFP56 Network
- End 2 Gender
- Male
Dimensions
- Cable Length
- 4.92 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.