Shop ACCORTEC
See all product information
Create Account
DAC SPLITTER CABLE 200GBE TO 4X50GBE, QSFP56 TO 4XSFP56, 26AWG MELLANOX COMPATIB
- Mfr # MCP7H70-V003R26-ACC
- Zoro # G310599802
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
SFP56 Network
Standards
CE, FCC, EMC
End 1 Connection Type
QSFP56 Network
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7H70-V003R26-ACC
- Zoro #
- G310599802
- UPC #
- -
- Country of Origin
- China
- For Use With
- Network Device
- End 2 Connection Type
- SFP56 Network
- Standards
- CE, FCC, EMC
- End 1 Connection Type
- QSFP56 Network
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Black
Dimensions
- Cable Length
- 9.84 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.