Zoro Homepage

DDR3-1333 ECC UDIMM FOR APPLE No MC728G/A

  • Mfr # MC728G/A-ACC

  • Zoro # G410601511


product price: $68.35
/ea

Key Features

Error Checking
ECC
Compatibility
Apple - Mac Pro (Mid 2010), Quad-core, Apple - Mac Pro (Mid 2010), 6-core, Apple - Mac Pro (Mid 2010), 8-core, Apple - Mac Pro (Mid 2010), 12-core, Apple - Mac Pro (Mid 2012), Quad-core, Apple - Mac Pro (Mid 2012), 12-core.
Memory Technology
DDR3 SDRAM
Device Supported
Workstation
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC728G/A-ACC
Zoro #
G410601511
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Memory Size
4 GB

Details

Error Checking
ECC
Compatibility
Apple - Mac Pro (Mid 2010), Quad-core, Apple - Mac Pro (Mid 2010), 6-core, Apple - Mac Pro (Mid 2010), 8-core, Apple - Mac Pro (Mid 2010), 12-core, Apple - Mac Pro (Mid 2012), Quad-core, Apple - Mac Pro (Mid 2012), 12-core.
Memory Technology
DDR3 SDRAM
Item
RAM Module
Device Supported
Workstation
Number of Pins
240
Memory Speed
1333 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.