Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL-AA075845, SNPCRXJ6C/16G

  • Mfr # AA075845-ACC

  • Zoro # G410597869


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Number of Pins
260
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA075845-ACC
Zoro #
G410597869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
Non-ECC
Item
RAM Module
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Number of Pins
260
Memory Speed
2666 MHz
Compatibility
Dell Products: G7 15 (7588), Alienware M15, G3 15 (3579), G3 17 (3779), G5 15 (5587), G7 15 (7588), Inspiron 14 5000 Series (5481), Inspiron 14 5000 Series (5482), Inspiron 15 5000 Series (5580), Inspiron 15 7000 Series (7580), Inspiron 15 7000 Series (7586), Inspiron 17 7000 Series (7786), Inspiron AIO 5477, Inspiron AIO 7777, Latitude 14 (5491), Latitude 15 (5591), Latitude 5495, OptiPlex 3060 MFF, OptiPlex 5060 MFF, OptiPlex 7060 MFF, Optiplex AIO 5260, Optiplex AIO 7460, Optiplex AIO 7760, Precision 3530, Precision 5530, Precision 7530, Precision 7730, Vostro 14 (5481), XPS 9570, Vostro 14 (5481), Vostro 15 (5581), Vostro 15 (7580)
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21333
Signal Processing
Unbuffered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.