DELL CERTIFIED DRAM MODULE BY
Mfr # A1302686-ACC
Zoro # G110595578
product price: $34.55
/eaKey Features
Number of Modules
(1) 2GB
Memory Standard
DDR2-800/PC2-6400
Memory Technology
DDR2 SDRAM
Number of Pins
240
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1302686-ACC
Zoro #
G110595578
UPC #
-
Country of Origin
China
Dimensions
Memory Size
2 GB
Details
Number of Modules
(1) 2GB
Memory Standard
DDR2-800/PC2-6400
Item
RAM Module
Memory Technology
DDR2 SDRAM
Number of Pins
240
Compatibility
Signal Processing
Unbuffered
Device Supported
Desktop PC
Memory Speed
800 MHz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.